makita 部品のおすすめ人気ランキング

2026/04/17更新
597件の「makita 部品」商品から売れ筋のおすすめ商品をピックアップしています。当日出荷可能商品も多数。「マキタ噴霧器延長パイプ」、「石膏ボード用インパクトドライバー」、「マキタ 電動工具 部品」などの商品も取り扱っております。

電気ボーラー マキタランキング2位
テコの応用で楽々穴あけ! 握りやすいグリップと二重絶縁構造!
穴あけ能力(mm) 鉄工13チャック能力(mm)2~13回転数(min-1[r.p.m])1300電源(V)単相100電流(A)9消費電力(W)850コード長さ(m)5カーボンブラシ呼び番号322フトコロ(mm)80仕様二重絶縁、ブレーキ付付属品(+)ドライバ、スタンドベース、その他取付け部品一式、Vベース、ストッパ、サブシュー、チャックキーS13(763432-9)、スチールケース質量(kg)4.9長さ(mm)最大:541、最小:346
1台
37,980税込41,778
当日出荷

スポンジ マキタランキング3位
1個
699税込769
3日以内出荷
バリエーション一覧へ(8種類の商品があります)


呉須巻高台湯呑 カネ大白木屋ランキング5位
1個
999税込1,099
7日以内出荷


スパイラル型ブラシは、煙突掃除用ブラシ等にみられる様な針金を芯線にしてそれをねじる事により、線材を固定しているブラシです。この種のブラシは、パイプ内径、ネジ孔の内面など、普通のブラシでは届きにくい場所のクリーニング、バリ取り、その他のスケール除去に、継柄に取り付けて使用されます。逆回転での使用不可。
用途各種パイプ、加工穴内面の研磨。材質毛材:ワイヤ鋼線、シャフト:スチール(亜鉛メッキ)
1本
849税込934
当日出荷
バリエーション一覧へ(12種類の商品があります)


RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = アルミダイキャスト。奥行き = 160 mm。高さ = 91 mm。幅 = 160 mm。外形寸法 = 160 x 160 x 91mm。IP保護等級 = IP66。色 = グレー。蓋色 = グレー。フランジ = なし。危険区域認証 = ATEX, IECEx。透明ドア = なし。ガスケット材質 = ポリウレタンRoHS指令(10物質対応)対応
1個
19,980税込21,978
7日以内出荷

高精度な仕上り&静かな作業を実現! 「9Pinクラッチ」搭載。深さのバラツキを低減。 【高精度】パッと繋がりサッと切れる。 【無音】クラッチ接続音がない。 【高耐久】接続時の部品衝突がない。 95%がツライチ精度±0.2mm以下。 天井用化粧石こうボード9.5mm/軽天0.5mm[Φ3.5×25mm]150本打込み時、95%あたりの深さ精度目安。 業界最軽量1kgボディ。 疲れを軽減。重心が手元に近いから慣性モーメントが小さく先端がサッと上がる。押しやすいグリップ。 前方向排気。軽量コード。LEDライト付き。
締付け能力(mm)ドライウォール4回転数(min-1[r.p.m])6000電源(V)単相100電流(A)5消費電力(W)480コード長さ(m)20カーボンブラシ呼び番号408センターハイト(mm)22全長(mm)272付属品+ピット2-45(ハードタイプ)、ゴムキャップ(ボード保護用)・フック質量(kg)1
1台
22,980税込25,278
4日以内出荷
バリエーション一覧へ(3種類の商品があります)


高精度な仕上り&静かな作業を実現! 「9Pinクラッチ」搭載。深さのバラツキを低減。 【高精度】パッと繋がりサッと切れる。 【無音】クラッチ接続音がない。 【高耐久】接続時の部品衝突がない。 95%がツライチ精度±0.2mm以下。 天井用化粧石こうボード9.5mm/軽天0.5mm[Φ3.5×25mm]150本打込み時、95%あたりの深さ精度目安。 業界最軽量1kgボディ。 疲れを軽減。重心が手元に近いから慣性モーメントが小さく先端がサッと上がる。押しやすいグリップ。 前方向排気。軽量コード。LEDライト付き。
締付け能力(mm)テクスネジ5/ドライウォール5回転数(min-1[r.p.m])4500電源(V)単相100電流(A)5消費電力(W)480コード長さ(m)20カーボンブラシ呼び番号408センターハイト(mm)22全長(mm)272付属品+ピット2-45(ハードタイプ)、ゴムキャップ(ボード保護用)・フック質量(kg)1
1台
22,980税込25,278
3日以内出荷
バリエーション一覧へ(3種類の商品があります)

SKF Ball Bearing, 80 mm ID, 170 mm OD - 6316 M/C3VL0241 Looking for a way to prevent electrical erosion in your ball bearing systems Turn to this INSOCOAT ball bearing from SKF。Its coated with an insulating aluminium-oxide layer thats applied through a sophisticated plasma-spray process for a high-quality finish。This keeps electrical shock and high-frequency currents from passing through the bearings, reducing the risk of damage to contact surfaces。The bearing is made from steel for durability and corrosion resistance, making it a good choice for electric motors and generators in harsh industrial settings. Open end type Aluminium-oxide layer for protection against corrosion Inside diameter of 80 mm Outside diameter of 170 mm Race width of 39 mm Limiting speed of 7500 r/min Application Information Railways and other locomotive power sectors Energy and utility industries Printing industrySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 80 mm、外径 170 mm となっています。 Why does humidity matter when choosing ball bearings ベアリングはスチール製です 円筒穴タイプWhen bearings are exposed to humidity, moisture can penetrate the insulating material。This reduces the effectiveness of electrical insulation and shortens the service life of the bearing。To protect against this effect, INSOCOAT bearings are treated with a unique sealant.
仕様●内径:80mm●外径:170mm●ボールベアリングタイプ:深溝●レース幅:39mm●エンドタイプ:オープン●行数:1●静定格荷重:86.5kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:130kN●コード番号:207-8322アズワン品番65-7924-75
1個
499,800税込549,780
7日以内出荷

RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = アルミダイキャスト。奥行き = 91 mm。高さ = 120 mm。幅 = 122 mm。外形寸法 = 91 x 122 x 120mm。IP保護等級 = IP66。色 = グレー。蓋色 = グレー。フランジ = なし。危険区域認証 = ATEX, IECEx。IK等級 = IK09。RALコード = RAL 7001RoHS指令(10物質対応)対応
1個
16,980税込18,678
7日以内出荷

交換用のスパークプラグです。チェンソー・刈払機・農機具・汎用エンジン用にお使いいただけるスパークプラグです。
用途交換用スパークプラグ。適合型番:NGK/BM7A・チャンピオン/CJ-6・デンソー(ND)/W22M-U適合機種マキタ刈払機(EM-228・EM-255)・タスチェンソー(ECS370・ECS405),日立刈払機(CG16E・CG23E/E1・CG26E/E1・CG33EA)
1個
599税込659
当日出荷

交換用のスパークプラグです。チェンソー・刈払機・農機具・発電機・汎用エンジン用にお使いいただけるスパークプラグです。
用途交換用スパークプラグ。適合型番:NGK/BPM7A・チャンピオン/CJ6Y・デンソー(ND)/W22MP-U適合機種マキタチェンソー(E3030A・E3035A・E3435A),日立チェンソー(CS40EB2/E・CS45E2/E),マキタ刈払機(EM260・EM233/A・EM222・EM252・EM253・EM280・EM310),タスチェンソー(ECS415・ECS506)
1個
599税込659
当日出荷

1個
1,098税込1,208
18日以内出荷

1セット(5個)ほか
96税込106
当日出荷から5日以内出荷
バリエーション一覧へ(36種類の商品があります)

スタンダードタイプの交換式ソリッドガイドバーです。過酷なプロの現場にも十分対応できるガイドバーで耐久性にも優れています。
1枚
6,998税込7,698
4日以内出荷から6日以内出荷
バリエーション一覧へ(127種類の商品があります)

1台
8,598税込9,458
当日出荷